Zoro Homepage

Pump, Sprinkler, 2 HP, 1 Ph

  • Mfr # 5RWG9

  • Zoro # G2168625


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

GPM @ 20 PSI
75
Amps
26.2/13.6 -13.1
Best Efficiency GPM @ PSI
42 @ 80 ft
HP - Pumps
2 hp
Inlet
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RWG9
Zoro #
G2168625
UPC #
190735350829
Country of Origin
China

Dimensions

Height
10 11/16 in
Manufacturers Warranty Length
1 yr
Length
18 3/4 in
Width
8 in
Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Overall Length
18.75 in
Overall Height
10.69 in
Overall Width
8 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

GPM @ 20 PSI
75
Amps
26.2/13.6 -13.1
Best Efficiency GPM @ PSI
42 @ 80 ft
HP - Pumps
2 hp
Inlet
1-1/2"
GPM @ 10 PSI
89
Best Efficiency GPM @ Head
42 @ 80 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
HP
2
Motor Type
Capacitor-Start/Run
Includes
Manual
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase - Pumps
1
Max. Head
118 ft
Pressure Pump Type
Sprinkler Pump
Impeller Type
Closed
Outlet
1-1/2"
Port Rotation
90 Degrees Increments
GPM @ 40 PSI
37
GPM @ 35 PSI
47
Thermal Protection
Automatic Reset
Max. Pressure - Pumps
54 psi
Duty
Continuous
Item
Sprinkler Pump
Frame
56J
Bearing Type
Double Shielded Pre Lubricated Ball
Suction Lift
25 ft
Voltage - Pumps
120/208 to 240V AC
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Max. Pressure
54 psi
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Max. Case Pressure
150 psi
Voltage
115/208-230
GPM @ 25 PSI
66
Features
Front Drain Plug, Removable and Replaceable Volute & Diffusers
Phase
Single
GPM @ 15 PSI
82
GPM @ 50 PSI
10
GPM @ 45 PSI
24
Inlet (In.)
1-1/2
Max. Specific Gravity
1
Stages
1
Hz
60
Housing Material - Pumps
Cast Iron
GPM @ 30 PSI
57
Inlet Pressure
96 psi
Agency Compliance
Motor Only CSA
Housing Material
Cast iron
Standards
CSA
Maximum RPM
3,450 RPM
Best Efficiency Head
80 ft of head
Flow Rate @ 20 psi
58 gpm
Case Pressure (Maximum)
150 psi
Discharge Type
NPT
Flow Rate @ 40 psi
34 gpm
For Use With Potable Systems
No
Specific Gravity (Maximum)
1
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Frame Designation
56J
Suction Lift (Maximum)
25 ft
Duty Cycle
Continuous
Flow Rate @ 30 psi
48 gpm
Best Efficiency Flow
42 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Shut Off Pressure (Maximum)
54 psi
Frequency
60 Hz
Flow Rate @ 10 psi
82 gpm
Discharge Rotation
90 Degrees Increments
Shaft Material
Stainless Steel
Thermal Overload Protection
Yes
Horsepower
2 hp
Priming
Self-Priming
Compatible with Media Type
Non-Flammable Liquids
Intake Type
NPT
Flow Rate @ 15 psi
66 gpm
Maximum Feet of Head
118 ft
Flow Rate @ 50 psi
10 gpm
Pump Housing Material
Cast Iron
Nameplate Voltage
115/208-230V AC
Minimum Flow Rate
66 gpm

Description

Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 82 gpm, Flow Rate @ 20 psi 58 gpm, Maximum Feet of Head 118 ft, Shut Off Pressure (Maximum) 54 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 48 gpm, Flow Rate @ 40 psi 34 gpm, Priming Self-Priming

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.