Zoro Homepage

Pump, Trash, 13 HP

  • Mfr # 3P654

  • Zoro # G2085422


product price: $3,650.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Casing Adapter
Aluminum
HP
13 hp
Length
44-1/2"
Material of Construction
Aluminum
GPM of Water @ 40 Ft. of Head
440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3P654
Zoro #
G2085422
UPC #
190735293058
Country of Origin
United States

Dimensions

Length
44-1/2"
Height
31-1/2"
Engine Size
389 cc
Width
37-1/2"
Inlet Dia.
4 in
Discharge Dia.
4 in
Overall Length
44 1/2 in
Max. Diameter Solids
2 in
Overall Width
37 1/2 in
Overall Height
31 1/2 in
Inlet Diameter
4 in
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
2 in
Discharge Diameter
4 in

Details

Casing Adapter
Aluminum
HP
13 hp
Material of Construction
Aluminum
GPM of Water @ 40 Ft. of Head
440
GPM of Water @ 30 Ft. of Head
520
Impeller Type
Trash
Sensor Type
None
GPM of Water @ 60 Ft. of Head
325
Outlet
4" NPT
Inlet
4 in MNPT
Solids Handling Capacity
2"
GPM of Water @ 20 Ft. of Head
505
Impeller Material
Cast Iron
GPM of Water @ 10 Ft. of Head
530
GPM of Water @ 80 Ft. of Head
240
Item
Engine Driven Pump
Temp. Range
40 Degrees to 180 Degrees F
Engine/Motor Type
Gas
Application
Trash
Number of Impellers
1
Check Valve
Buna N
Includes
Cast Iron Sleeves, Pneumatic Ball Bearing Wheels and Brake Feet, Recoil Starter and Low Oil Alert, Suction Strainer, Two Cast Iron Pipe Nipple
Max. Pressure
51 psi
GPM of Water @ 70 Ft. of Head
260
Agency Compliance
Meets California Emission Codes
Tank Capacity
1.6 gal
Engine Brand
Honda
Volute/Wear Plate
Cast Iron
Max. Suction Lift
20 ft
Roll Bar Frame
None
Mechanical Seal
Silicon Carbide, Viton
Seal Material
Buna-N/Silicon Carbide
GPM of Water @ 90 Ft. of Head
120
Max. Head
102 ft
Engine RPM
3600
GPM of Water @ 100 Ft. of Head
115
GPM of Water @ 50 Ft. of Head
365
Flow Rate @ 20 Ft. of Head
505 gpm
Flow Rate @ 40 Ft. of Head
480 gpm
Body Material
Aluminum
Maximum Discharge Pressure
51 psi
RPM
3,600 RPM
Pump Mechanism
Centrifugal
Inlet Gender
Male
Flow Rate @ 80 Ft. of Head
180 gpm
Frame Material
Steel
Volute Material
Cast Iron
Flow Rate @ 10 Ft. of Head
530 gpm
Discharge
4 in MNPT
Max. Liquid Temp.
180 Degrees F
Impeller Design
Semi-Open
Discharge Standard
NPT
Discharge Gender
Male
Power Source
Gas Engine
Flow Rate @ 60 Ft. of Head
325 gpm
Inlet Standard
NPT
Frame Design - Pumps
Wheeled Transport Dolly
Standards
Meets California Emission Codes
Ignition Type
Recoil-Start
Engine Series
GX390
Frame Design
Wheeled Transport Dolly
Liquid Temperature - Maximum
180 Degrees F
Horsepower
13 hp
Self-Priming Lift - Maximum
20 ft
Rotation Speed - Maximum
3,600 RPM
Flow Rate @ 20 ft of Head
505 gpm
For Media Type
Trash Water
Discharge Pressure - Maximum
51 psi
Flow Rate @ 10 ft of Head
530 gpm
Series
399
Suction Lift - Maximum
20 ft
Feet of Head - Maximum
102 ft

Description

Engine Driven Pump, Engine Size 389 cc, HP 13 hp, Tank Capacity 1.6 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 530 gpm, Flow Rate @ 20 Ft. of Head 505 gpm, Flow Rate @ 40 Ft. of Head 480 gpm, Flow Rate @ 60 Ft. of Head 325 gpm, Flow Rate @ 80 Ft. of Head 180 gpm, Max. Head 102 ft, Max. Suction Lift 20 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.