Zoro Homepage

Pump, Turbine, 2 HP

  • Mfr # 4UP55

  • Zoro # G6876597


product price: $1,620.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Voltage
115/208-230
Wetted Materials
CI,Bronze,Carbon,Ceramic,Buna N
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP55
Zoro #
G6876597
UPC #
190735335420
Country of Origin
United States

Dimensions

Max. Dia. Solids
25 Microns
Width
8 1/2 in
Manufacturers Warranty Length
1 yr
Height
8 5/8 in
Overall Height
8.63 in
Overall Width
8.5 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
25 micron
Compatible Discharge Pipe Size
1 in

Details

HP
2 hp
Voltage
115/208-230
Wetted Materials
CI,Bronze,Carbon,Ceramic,Buna N
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
GPM @ 50 PSI
11.5
Amps
20.8/10.4
GPM @ 20 PSI
13.2
GPM @ 30 PSI
12.5
Max. Case Pressure
300 psi
Agency Compliance
UL and CSA on Motor Only
Housing Material
Cast iron
Bearing Type
Sealed Ball Bearing (Motor Bearing)
Best Efficiency GPM @ Head
10.8 gpm @ 69 psi ft
Includes
Cast Casing
Inlet Pressure
200 psi
Motor Type
Capacitor-Start
GPM @ 100 PSI
9.5
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Phase
Single
Item
Turbine Pump
Impeller Type
Regenerative Turbine
Port Rotation
90 Degrees Increments
Frame
56c
Outlet
1 in
Max. Specific Gravity
1
Inlet (In.)
1
GPM @ 10 PSI
13.6
Impeller Material
Bronze
Duty
Continuous
GPM @ 75 PSI
10.5
Inlet
1 in
Standards
CSA Certified (Motor Only), UL Listed (Motor Only)
Compatible with Media Type
Water
Nameplate Voltage
115/208-230V AC
Specific Gravity (Maximum)
1
Flow Rate @ 200 psi
4.5 gpm
Minimum Flow Rate
9.5 gpm
Intake Type
NPT
Maximum Flow Rate
13.6 gpm
Flow Rate @ 100 psi
9.4 gpm
Flow Rate @ 80 psi
10.3 gpm
Flow Rate @ 30 psi
12.7 gpm
Flow Rate @ 50 psi
11.7 gpm
NPSHr
200 psi
Case Pressure (Maximum)
300 psi
Impeller Design
Regenerative Turbine
Flow Rate @ 120 psi
8.5 gpm
Seal Type
Type 21
Discharge Rotation
90 Degrees Increments
Flow Rate @ 10 psi
13.6 gpm
Duty Cycle
Continuous
Flow Rate @ 60 psi
11.2 gpm
Motor Frame Designation
56C
Flow Rate @ 90 psi
9.8 gpm
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
150 psi
Flow Rate @ 20 psi
13.2 gpm
Flow Rate @ 40 psi
12.2 gpm
Horsepower
2 hp
Best Efficiency Head
69 ft
Discharge Type
NPT
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Flow Rate @ 70 psi
10.5 gpm

Description

Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 150 psi, Maximum Flow Rate 13.6 gpm, Flow Rate @ 10 psi 13.6 gpm, Flow Rate @ 20 psi 13.2 gpm, Flow Rate @ 30 psi 12.7 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 69 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.