This item is Discontinued.

Dayton Pump, Utility, 1/2 HP 4CB57

Pump, Utility, 1/2 HP (Discontinued)

  • Mfr # 4CB57
  • Zoro # G0570123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4CB57
Zoro #
G0570123
UPC #
190735322390
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Height
8"
Width
5-3/4"
Length
9-1/2"
Max. Dia. Solids
3/8"

Details

Item
Utility Pump
Inlet
3/4" NPT
Outlet
3/4" NPT
Wetted Materials
Cast Iron, Plastic, Carbon, Ceramic, Buna N Galvanized Steel, Brass
HP
1/2
Voltage
115
Seal Material
Carbon, Ceramic, Buna N
Suction Lift
15 ft.
Max. Liquid Temp.
104 Degrees F
Impeller Type
Open
Bearing Type
Ball
Hz
60
GPH of Water @ 35 PSI
484
Phase
1
Motor Type
AC/DC Brush
GPH of Water @ 10 PSI
828
Max. Pressure
44 psi
Impeller Material
Thermoplastic
Includes
1" MFNPT x 3/4" Garden hose adapters, Suction Strainer, 3 Rubber Feet for Pump
GPH of Water @ 30 PSI
571
GPH of Water @ 15 PSI
800
Max. Head
101 ft.
Housing Material
Cast iron
GPM of Water @ 5 Ft. of Head
11.6
GPM of Water @ 10 Ft. of Head
11.2
GPH of Water @ 25 PSI
647
GPM of Water @ 20 Ft. of Head
9.1
Max. Case Pressure
44 psi
Amps
8.0
Duty
Intermittent
Max. Specific Gravity
1.0
GPH of Water @ 5 PSI
840
GPH of Water @ 40 PSI
270
GPM of Water @ 40 Ft. of Head
3.7
GPH of Water @ 20 PSI
714
Motor Enclosure
ODP

Description

Utility Pump, 1/2 HP, 1 Phase, Voltage 115, 8.0 Amps, 60 Hz, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Motor Enclosure ODP, Motor Type AC/DC Brush, Wetted Materials Cast Iron, Plastic, Carbon, Ceramic, Buna N Galvanized Steel, Brass, Impeller Material Thermoplastic, Housing Material Cast Iron, Seal Material Carbon, Ceramic, Buna N, Max. Liquid Temp. 104 Degrees F, Suction Lift 15 ft., Max. Head 101 ft., Max. Pressure 44 psi, Max. Specific Gravity 1.0, Max. Case Pressure 44 psi, Impeller Type Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.