Zoro Homepage

Pumping System, Tank 21 Gal

  • Mfr # 1XLL3

  • Zoro # G1686876


product price: $780.99
/ea
Free Shipping & Returns

Key Features

For Use With
Non-Flammable Liquids Compatible with Pump Component Materials
Includes
Chip Bowl
Body Material
Cast iron
GPM of Oil 500 SSU @ 12 Ft. of Head
1
HP
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XLL3
Zoro #
G1686876
UPC #
190735150030
Country of Origin
Multiple

Dimensions

Width (In.)
16
Height (In.)
15-1/2
Bolt Circle Dia. (In.)
5
Max. Immersion Depth (In.)
6
Min. Immersion Depth (In.)
3
Length (In.)
44
Nominal Tank Depth (In.)
8

Description

Pumping System, Pump/Tank, 1/8 HP, 3 Phase, 0.32/0.19 Amps, Voltage 230/460, Length (In.) 44, Width (In.) 16, Height (In.) 15-1/2, Discharge Port (In.) 3/8, Bolt Circle Dia. (In.) 5, Inlet/Outlet (In.) 3/8, 3450 RPM, Motor Type TENV, GPH of Water @ 1 Ft. of Head 720, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 13, GPM of Oil 500 SSU @ 3 Ft. of Head 8, Impeller Material Plastic, Body Material Cast Iron, Max. Temp. 180 Degrees F, Shaft Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.