Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Buttn Cntrol Station, 1NO, Start, 22mm

  • Mfr # 32W265

  • Zoro # G5209434


product price: $36.19
/ea

Key Features

Contact Form
1NO
Legend
Start
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32W265
Zoro #
G5209434
UPC #
190735260180
Country of Origin
India

Dimensions

Size
22 mm
Width
2.92 in
Depth
2.69 in
Height
1.98 in
Overall Width
2.92 in
Overall Height
1.98 in
Overall Depth
2.69 in
Panel Cutout Diameter
22 mm

Details

Item
Control Station
Contact Form
1NO
Legend
Start
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
1
NEMA Rating
4, 4X
Standards
cULus
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Head Material
Plastic
Action
Momentary
Mechanical Interlock
No
Mounting
Wall
NEMA Contact Rating Designation
A600/Q600
Enclosure Material
Thermoplastic
Enclosure Color
Gray
Operator Color
Black
Operator Configuration
Push Button
Includes Mechanical Interlock
No Mechanical Interlock Included.
Product Type
Control Station
NEMA Enclosure Rating
4, 4X
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 24 V

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Start, Type of Operator Push Button, Action Momentary, Operator Color Black, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 2.92 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Gray, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.