Zoro Homepage

Push Button Control Station, Up/Down, 25mm

  • Mfr # 20C795

  • Zoro # G7591543


product price: $74.49
/ea

Key Features

Contact Form
2NO
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C795
Zoro #
G7591543
UPC #
190735152126
Country of Origin
China

Dimensions

Size
25 mm
Width
3.69 in
Height
2.19 in
Depth
2.06 in
Overall Height
2.19 in
Hub Size - Maximum
3/4 in
Overall Depth
2.06 in
Panel Cutout Diameter
25 mm
Overall Width
3.69 in

Details

Item
Control Station
Contact Form
2NO
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, NEMA 50, UL 508
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Action
Momentary/Momentary
Head Material
Plastic
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
No
Enclosure Color
Gray
NEMA Contact Rating Designation
A600/P600
IP Rating
IP40
Operator Color
(2) Black
Mounting
Wall
Enclosure Material
Plastic
DC Contact Rating
5 A @ 24 V
Product Type
Control Station
Operator Configuration
(2) Push Buttons
NEMA Enclosure Rating
1
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
10 A @ 600 V

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 25 mm, Legend Up/Down, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 3.69 in, Depth 2.06 in, Head Material Plastic, Enclosure Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.