Zoro Homepage

Push Button Operator, 22 mm, 1NC, Red

  • Mfr # 32UK48

  • Zoro # G2793169


product price: $13.69
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UK48
Zoro #
G2793169
UPC #
190735594919
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
cUL, UL Listed
Contact Rating
10A @ 600V AC
Color
Red
Material
Plastic
IP Rating
IP65
Bezel
Plastic
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 4, 4x
Legend
No Legend
Type of Operator
Extended Button
Basic Material
Plastic
NEMA Contact Rating Designation
A600/P600
Contact Form
1NC
Bezel Material
Plastic
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Extended Push Button Operator, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, IP Rating IP65, Legend No Legend, Standards cUL, UL Listed, Terminal Connection Screw Clamp, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.