Zoro Homepage

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # 32UK29

  • Zoro # G1843969


product price: $14.79
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UK29
Zoro #
G1843969
UPC #
190735594797
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
cUL, UL Listed
Legend
No Legend
IP Rating
IP65
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Color
Green
Basic Material
Plastic
Bezel
Plastic
Type of Operator
40mm Mushroom Head
Contact Form
1NO
Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4x
Number of Operators
1
Bezel Material
Plastic
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Plastic

Description

Mushroom Head Push Button, 22 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, IP Rating IP65, Legend No Legend, Standards cUL, UL Listed, Terminal Connection Screw Clamp, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.