Zoro Homepage

Push Button Operator, 22 mm, 1NO/1NC, Red

  • Mfr # 30G238

  • Zoro # G5022035


product price: $15.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G238
Zoro #
G5022035
UPC #
190735245392
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, IEC, UL Listed
Material
metal
Type of Operator
Flush Button
Number of Operators
1
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
Contact Form
1NO/1NC
Bezel
Chrome Die Cast Aluminum
Legend
No Legend
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Color
Red
Bezel Material
Chrome Die Cast Aluminum
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.