Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 30G437

  • Zoro # G4985477


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G437
Zoro #
G4985477
UPC #
190735247358
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Number of Operators
1
Bezel
Chrome Die Cast Aluminum
Type of Operator
Flush Button
Basic Material
Metal
NEMA Rating
13, 4
Contact Form
1NO/1NC
Legend
No Legend
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Material
metal
Color
Red
Bezel Material
Chrome Die Cast Aluminum
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
13, 4

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.