Zoro Homepage

Push Button operator, 30 mm, Yellow

  • Mfr # 30G321

  • Zoro # G4984944


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G321
Zoro #
G4984944
UPC #
190735246214
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
1.97 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.36 in
Overall Height
4.57 in

Details

Item
Emergency Stop Push Button
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CE, cULus
Type of Operator
Emergency Break Glass Operator
Bezel Material
Plastic
NEMA Rating
13, 4
Basic Material
Plastic
Color
Yellow
Features
Composite Silver Contacts
IP Rating
IP65
Number of Operators
1
Series
Dayton
NEMA Enclosure Rating
13, 4
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Resistance Properties
Non-Magnetic
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic

Description

Emergency Stop Push Button, 30 mm, Maintained, Type of Operator Emergency Break Glass Operator, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus, Features Composite Silver Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.