Zoro Homepage

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Green

  • Mfr # GGS_116337

  • Zoro # G915705448


product price: $58.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116337
Zoro #
G915705448
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Overall Height
2.5 in
Manufacturer Warranty Length
1 yr
Overall Width
1.79 in
Overall Depth
1.99 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
cULus Listed
Operator Voltage Rating - Maximum
600 V AC/DC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Zinc Die Cast
Contact Form
1NO
IP Rating
IP65
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Enclosure Rating
13, 4
Mechanical Operating Durability
3.00 x 10^6
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Number of Operators
1
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0

Description

Flush Push Button Operator, Momentary Action, Head Material Metal, Contact Form 1NO, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.