Zoro Homepage

Push Trolley, 1000 lb. Load Capacity

  • Mfr # 55HE66

  • Zoro # G3721892


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Fits Beam Flange W
2-3/8 in to 5-5/8 in
Trolley Wheel Dia.
2 3/16 in
Head Room To Bail
1 5/8 in
Head Room To Shaft
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55HE66
Zoro #
G3721892
UPC #
-
Country of Origin
China

Dimensions

Trolley Wheel Dia.
2 3/16 in
Min. Radius Curve
23 5/8 in
Fits Beam Height
3 in to 15 in
For Maximum Beam Height
15 in
For Min. Beam Flange Width
2 3/8 in
For Max. Beam Flange Width
5 5/8 in
For Minimum Beam Height
3 in
Trolley Wheel Diameter
2 1/5 in
Minimum Radius Curve
23 5/8 in

Details

Load Capacity
1,000 lb
Item
Trolley
Fits Beam Flange W
2-3/8 in to 5-5/8 in
Head Room To Bail
1 5/8 in
Head Room To Shaft
5 11/32 in
Includes
Hanger Plate, Hanger Shaft, Washers
Trolley Item
Push Trolley
Wheel Material
Steel
Trolley Wheel Material
Steel
Headroom to Connecting Shaft
5 11/32 in
Trolley Type
Push
Headroom to Mounting Point
1 5/8 in
Maximum Load Capacity
1,000 lb

Description

Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, For Minimum Beam Flange Width 2 3/8 in, For Maximum Beam Flange Width 5 5/8 in, Headroom to Connecting Shaft 1 5/8 in, Headroom to Mounting Point 5 11/32 in, For Minimum Beam Height 3 in, For Maximum Beam Height 15 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 23 5/8 in, Trolley Wheel Diameter 2 1/5 in, Trolley Wheel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.