Zoro Homepage

Quick-Install Trolley, 20,000 lb.

  • Mfr # 25K809

  • Zoro # G4798385


product price: $953.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Trolley Item
Push Trolley
Load Capacity
20,000 lb
Fits Beam Flange W
6 in to 12 in
Trolley Wheel Dia.
5 15/16 in
Standards
ASME B30.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25K809
Zoro #
G4798385
UPC #
190735201824
Country of Origin
China

Dimensions

Trolley Wheel Dia.
5 15/16 in
For Max. Beam Flange Width
12 in
Trolley Wheel Diameter
5 9/10 in
For Minimum Beam Height
6 in
Minimum Radius Curve
51 5/32 in
For Min. Beam Flange Width
6 in
Mfr. Warranty Length
1 yr
For Maximum Beam Height
12 in

Details

Trolley Item
Push Trolley
Load Capacity
20,000 lb
Fits Beam Flange W
6 in to 12 in
Standards
ASME B30.17
Wheel Material
Solid Steel Rollers w/Sealed Bearings
Item
Quick-Install Trolley
Head Room To Shaft
9 11/16 in to 11 5/16 in
Head Room To Bail
7 1/6 in
Material
Steel
Maximum Load Capacity
20,000 lb
Trolley Frame Material
Cast Iron
For Beam Shape
Flat
Trolley Wheel Material
Steel
Headroom to Mounting Point
7 5/32 in
Trolley Type
Push

Description

Trolley, Trolley Type Push, Maximum Load Capacity 20,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 6 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft Not Applicable, Headroom to Mounting Point 7 5/32 in, For Minimum Beam Height 6 in, For Maximum Beam Height 12 in, Includes Not Applicable, Minimum Radius Curve 51 5/32 in, Trolley Wheel Diameter 5 9/10 in, Trolley Wheel Material Steel, Compatible Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.