Dayton

Raised Indicator Light, 12mm, 240V, Green (Discontinued)



This Product is Discontinued
Shop for all Indicator Lights

Key Features

  • Voltage 240V AC/DC
  • Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
  • Color Green
  • Lamp Type LED
  • Shape Round
See all product information

Product Information

Dimensions

Size 12mm Mounting dia
Panel Cutout Diameter 12 mm

Details

Item Raised Panel Light
Voltage 240V AC/DC
Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
Color Green
Lamp Type LED
Shape Round
Electrical Connection M2.5 Screw
IP Rating IP40
Panel Thickness 0.028 in to 0.110 in
Standards UL Listed
Current Drawn 4.17 mA
Average Life 15,000 hr
Body Material Nylon
Voltage Rating - Maximum 240 V AC/DC
Head Style Protruding
Lens Color Green
Includes Lens Lens Included

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 240V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 4.17 mA, Average Life 15,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products