Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000/1500 W
Mfr # 3ENC9
Zoro # G3256522
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Electric Heater Type Commercial/Industrial
- Watts 2000/1500
- BtuH 6824
- Heater Voltage 240/277 V AC
Product Information
- Brand Dayton
- MFR # 3ENC9
- Zoro # G3256522
- UPC # 190735282144
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/2" |
Wall Opening Depth | 3-3/4" |
Housing Width | 9 1/2 in |
Grille Depth | 1 in |
Manufacturers Warranty Length | 1 yr |
Wall Opening Height | 11-1/4" |
Grille Height | 12 1/2 in |
Housing Depth | 3 3/4 in |
Housing Height | 11 1/4 in |
Grille Width | 10 3/8 in |
Rough-In Height | 11 1/4 in |
Rough-In Width | 9 1/2 in |
Minimum Mounting Height from Floor | 4 in |
Rough-In Dimensions - H x W x D | 11-1/4 in x 9-1/2 in x 3-3/4 in |
Rough-In Depth | 3 3/4 in |
Details
Description
Recessed Electric Wall-Mount Heater, Commercial/Industrial, 2000/1500 Watts, 6824 BtuH, Heater Voltage 240/277 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/2 In., Color White, 7.5/6.5 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 11-1/4 In., Mounting Type Recessed, 60 Hz, Air Temp. Rise 79 Degrees F, Grille Material Steel, Grille Width 10 3/8 in, Grille Depth 1 in, Grille Height 12 1/2 in, Housing Width 9 1/2 in, Housing Depth 3 3/4 in, Housing Height 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- AIR-CARE 12"x25"x1" Electrostatic Air Filter (ES12251)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x18"x1" (274-120-180)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- DAYTON Surface-Mount Pump House Heater, Surface, 500/375/500 W, Beige (2YV13)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3END7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (5E187)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK68)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (3END1)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (3ENC7)
- Dayton Electric Wall Heaters