Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W
- Zoro #: G2535434
- Mfr #: 3ENE1
Tap to zoom
Hover or click to zoom
$785.88
16% off
$658.04
- Electric Heater Item: Electric Wall Heater
- Electric Heater Type: Architectural Tamper Resistant
- Watts: 4800
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $658.04
Dayton #3ENE1 Specifications
- Zoro #: G2535434
- Mfr #: 3ENE1
- Electric Heater Item: Electric Wall Heater
- Electric Heater Type: Architectural Tamper Resistant
- Watts: 4800
- BtuH: 16,382
- Heater Voltage: 208VAC
- Electric Heater Phase: 3
- Wall Opening Width: 14-1/4"
- Color: Bronze
- Amps AC: 13.3
- Wall Opening Depth: 3-7/8"
- Mounting Type: Recessed or Surface
- Grille Width: 15 3/4 in
- Manufacturers Warranty Length: 1 yr
- Item: Recessed Electric Wall-Mount Heater
- Grille Depth: 1 1/2 in
- Standards: ETL Listed, cETL Listed
- Air Temp. Rise: 126 Degrees F
- Hz: 60
- Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
- Finish: Baked Enamel
- Housing Height: 18 1/4 in
- Wall Opening Height: 18-1/4"
- Grille Height: 19 3/16 in
- Housing Width: 14 5/16 in
- Housing Depth: 3 7/8 in
- Grille Material: Steel
- Voltage: 208V AC
- Phase: 3
- Air Flow: 100 cfm
- Voltage, Phase: 208V AC, 3-phase
- Rough-In Dimensions - H x W x D: 18-1/4 in x 14-1/4 in x 3-7/8 in
- Control Type: Mechanical Selector Dial
- Building Management System Compatible: Yes
- Occupancy Sensor: No
- Tamper Resistant: Yes
- Frequency: 60 Hz
- Thermostat Contact Type: Double Pole
- Rough-In Width: 14 1/4 in
- Minimum Mounting Height from Floor: 8 in
- Heating Capacity: 16,382 BtuH
- Wattage Field Convertible: No
- Minimum Mounting Distance from Ceiling: 36 in
- Grille Finish: Enamel
- Rough-In Depth: 3 7/8 in
- Grille Color: Bronze
- Hold Function: No
- Heater Mounting Position: Horizontal Burn
- Thermal Overheat Protection: Manual Reset
- Smart Connectivity: No Connectivity
- Automatic Fan Delay (On/Off): Yes
- Rough-In Height: 18 1/4 in
- Heating Method: Fan Forced
- Programming Capability: Not Programmable
- Wattage Output: 4,800W
- Includes: Built-in Thermal Cutout, Fan Delay Switch
- Setback Control: No
- Thermostat Included: Tamper-Resistant Unit-Mounted
- Filter Included: No
- Disconnect Switch: Yes
- Remote Control Functions: No Remote Control Included
- Housing Material: Steel
- Fan Only Operation: No
- Amperage: 13.3A
- Promotion Restriction: Not eligible for promotion
- Product Type: Recessed Electric Wall-Mount Heater
- Country of Origin (subject to change): United States
Description
Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4800 Watts, 16,382 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 3, Wall Opening Width 14-1/4 In., Color Bronze, 13.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 126 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/2 in, Grille Height 19 3/16 in, Housing Width 14 5/16 in, Housing Depth 3 7/8 in