Zoro Homepage

Rectangular Fire Damper, 11-3/4x13-3/4 In

  • Mfr # 2TGD7

  • Zoro # G1480656


product price: $73.39
/ea

Key Features

Mounting Type
Static, Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Damper Depth
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGD7
Zoro #
G1480656
UPC #
190735233054
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Damper Height
11 3/4 in
Damper Width
13 3/4 in
Nominal Duct Width
14 in
Nominal Duct Height
12 in
Rough Opening Width
14 in
Overall Width
13 3/4 in
Overall Height
11 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in
Frame Depth
3 3/4 in

Details

Item
13.8"H 11.8"W 3.7"L GStl Sprng Fire Dmpr
Mounting Type
Static, Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
Damper Item
Fire Damper
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Fire Rated
1 1/2 hr
Free Area
0.8 sq ft
Fusible Link
165 Degrees F
Damper Shape
Rectangular
Recommended Retaining Angle
2TGH3
Closure Type
Spring
Switch Action
Normally Open
Maximum Air Velocity
None
Damper Application
Fire
Rough Opening Shape
Rectangular
Mounting Position
Horizontal
Fusible Link Temperature
165 Degrees F
Frame Material
Galvanized Steel
For Duct Shape
Rectangular
Blade Material
Galvanized Steel
Airflow Direction
Horizontal
Frame Less Flange
168 sq in
Blade Type
Curtain
Number of Panels
1
Damper Type
Static
Maximum Ambient Temperature
165 Degrees F
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

13.8 In.H 11.8 In.W 3.7 In.L GStl Sprng Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.8 sq ft, Overall Width 13 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.