Zoro Homepage

Rectangular Fire Damper, 11-3/4x13-3/4 In

  • Mfr # 2TGF5

  • Zoro # G3383572


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Recommended Retaining Angle
2TGH3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGF5
Zoro #
G3383572
UPC #
190735233214
Country of Origin
United States

Dimensions

Nominal Duct Height
12 in
Damper Width
13 3/4 in
Damper Depth
3 11/16 in
Nominal Duct Width
14 in
Damper Height
11 3/4 in
Rough Opening Width
14 in
Overall Width
13 3/4 in
Overall Height
11 3/4 in
Frame Depth
3 3/4 in
Overall Length
3 3/4 in
Frame Material Thickness
22 ga

Details

Item
13.75"H 11.75"W 3.7"L GStl Fire Dampr
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Recommended Retaining Angle
2TGH3
Fire Rated
1 1/2 hr
Fusible Link
165 Degrees F
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Item
Fire Damper
For Use With
Low Pressure HVAC Systems
Free Area
0.8 sq ft
Damper Shape
Rectangular
Maximum Pressure
4 in wc
Closure Pressure Rating
4 in wc
Mounting Position
Horizontal; Vertical
Damper Application
Fire
Maximum Ambient Temperature
165 Degrees F
Number of Panels
1
Closure Type
Spring
Maximum Air Velocity
4000 fpm
Frame Less Flange
168 sq in
Rough Opening Shape
Rectangular
Airflow Direction
Horizontal
Blade Type
Curtain
Frame Material
Galvanized Steel
Fusible Link Temperature
165 Degrees F
Damper Type
Dynamic
Blade Material
Galvanized Steel
Closure Velocity Rating
2,000 fpm
Switch Action
Normally Open
For Duct Shape
Rectangular
Type
Dynamic With Fire Resistance Rating Less Than 3 Hours

Description

13.75 In.H 11.75 In.W 3.7 In.L GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.8 sq ft, Overall Width 13 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.