Zoro Homepage

Rectangular Fire Damper, 11-3/4x15-3/4 In

  • Mfr # 2TGE1

  • Zoro # G1636616


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Damper Item
Fire Damper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGE1
Zoro #
G1636616
UPC #
190735233085
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Damper Width
15 3/4 in
Nominal Duct Height
12 in
Damper Height
11 3/4 in
Nominal Duct Width
16 in
Rough Opening Width
16 in
Overall Height
11 3/4 in
Overall Width
15 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in
Frame Depth
3 3/4 in

Details

Item
Fire Damper
Mounting Type
Static, Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Damper Item
Fire Damper
Recommended Retaining Angle
2TGH6
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Fire Rated
1 1/2 hr
Damper Shape
Rectangular
Fusible Link
165 Degrees F
Free Area
0.9 sq ft
For Use With
Low Pressure HVAC Systems
Number of Panels
1
Closure Type
Spring
Blade Material
Galvanized Steel
Rough Opening Shape
Rectangular
Frame Less Flange
192 sq in
Mounting Position
Horizontal
Airflow Direction
Horizontal
Damper Application
Fire
Damper Type
Static
Fusible Link Temperature
165 Degrees F
Maximum Air Velocity
None
For Duct Shape
Rectangular
Blade Type
Curtain
Switch Action
Normally Open
Maximum Ambient Temperature
165 Degrees F
Frame Material
Galvanized Steel
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.9 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.