Zoro Homepage

Rectangular Fire Damper, 11-3/4x15-3/4 In

  • Mfr # 2TGF8

  • Zoro # G1759536


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGF8
Zoro #
G1759536
UPC #
190735233245
Country of Origin
United States

Dimensions

Nominal Duct Width
16 in
Damper Depth
3 11/16 in
Damper Height
11 3/4 in
Nominal Duct Height
12 in
Damper Width
15 3/4 in
Rough Opening Width
16 in
Overall Height
11 3/4 in
Overall Width
15 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in
Frame Depth
3 3/4 in

Details

Item
15.75"H 11.75"W 3.7"L GStl Fire Dampr
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
For Use With
Low Pressure HVAC Systems
Fire Rated
1 1/2 hr
Recommended Retaining Angle
2TGH6
Free Area
0.9 sq ft
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Shape
Rectangular
Damper Item
Fire Damper
Maximum Pressure
4 in wc
Closure Pressure Rating
4 in wc
For Duct Shape
Rectangular
Blade Type
Curtain
Frame Less Flange
192 sq in
Frame Material
Galvanized Steel
Number of Panels
1
Closure Velocity Rating
2,000 fpm
Maximum Ambient Temperature
165 Degrees F
Damper Application
Fire
Damper Type
Dynamic
Rough Opening Shape
Rectangular
Closure Type
Spring
Airflow Direction
Horizontal
Fusible Link Temperature
165 Degrees F
Switch Action
Normally Open
Mounting Position
Horizontal; Vertical
Blade Material
Galvanized Steel
Maximum Air Velocity
4000 fpm
Type
Dynamic With Fire Resistance Rating Less Than 3 Hours

Description

15.75 In.H 11.75 In.W 3.7 In.L GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.9 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.