Zoro Homepage

Rectangular Fire Damper, 11-3/4x23-3/4 In

  • Mfr # 2TGC6

  • Zoro # G3364401


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Vertical
Shape
Rectangular
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Depth
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGC6
Zoro #
G3364401
UPC #
190735232958
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Damper Height
11 3/4 in
Nominal Duct Height
12 in
Nominal Duct Width
24 in
Damper Width
23 3/4 in
Rough Opening Width
24 in
Overall Height
11 3/4 in
Overall Width
23 3/4 in
Overall Length
3 3/4 in
Frame Depth
3 3/4 in
Frame Material Thickness
22 ga

Details

Item
23.8"H 11.8"W 3.7"L GStl Grvty Fire Dmpr
Mounting Type
Static, Vertical
Shape
Rectangular
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Shape
Rectangular
Fusible Link
165 Degrees F
For Use With
Low Pressure HVAC Systems
Free Area
1.4 sq ft
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Item
Fire Damper
Fire Rated
1 1/2 hr
Recommended Retaining Angle
2TGH9
For Duct Shape
Rectangular
Maximum Ambient Temperature
165 Degrees F
Airflow Direction
Vertical
Mounting Position
Vertical
Frame Less Flange
288 sq in
Closure Type
Gravity
Maximum Air Velocity
None
Switch Action
Normally Open
Frame Material
Galvanized Steel
Fusible Link Temperature
165 Degrees F
Damper Application
Fire
Number of Panels
1
Rough Opening Shape
Rectangular
Blade Type
Curtain
Blade Material
Galvanized Steel
Damper Type
Static
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

23.8 In.H 11.8 In.W 3.7 In.L GStl Grvty Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 1.4 sq ft, Overall Width 23 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.