Zoro Homepage

Rectangular Fire Damper, 5-3/4x11-3/4 In.

  • Mfr # 2TGF1

  • Zoro # G2272672


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Damper Width
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGF1
Zoro #
G2272672
UPC #
190735233177
Country of Origin
United States

Dimensions

Damper Width
11 3/4 in
Nominal Duct Height
6 in
Nominal Duct Width
12 in
Damper Height
5 3/4 in
Damper Depth
3 11/16 in
Rough Opening Width
12 in
Overall Width
11 3/4 in
Overall Height
5 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in
Frame Depth
3 3/4 in

Details

Item
11.75"H 5.75"W 3.7"L GStl Fire Dampr
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fire Rated
1 1/2 hr
For Use With
Low Pressure HVAC Systems
Damper Item
Fire Damper
Free Area
0.3 sq ft
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Recommended Retaining Angle
2TGG8
Fusible Link
165 Degrees F
Damper Shape
Rectangular
Maximum Pressure
4 in wc
Closure Pressure Rating
4 in wc
Blade Material
Galvanized Steel
Maximum Air Velocity
4000 fpm
For Duct Shape
Rectangular
Maximum Ambient Temperature
165 Degrees F
Rough Opening Shape
Rectangular
Number of Panels
1
Damper Application
Fire
Fusible Link Temperature
165 Degrees F
Mounting Position
Horizontal; Vertical
Blade Type
Curtain
Airflow Direction
Horizontal
Switch Action
Normally Open
Closure Type
Spring
Frame Material
Galvanized Steel
Damper Type
Dynamic
Closure Velocity Rating
2,000 fpm
Frame Less Flange
72 sq in
Type
Dynamic With Fire Resistance Rating Less Than 3 Hours

Description

11.75 In.H 5.75 In.W 3.7 In.L GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.3 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.