Zoro Homepage

Rectangular Fire Damper, 5-3/4x9-3/4 In.

  • Mfr # 2TGE8

  • Zoro # G1913055


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Nominal Duct Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGE8
Zoro #
G1913055
UPC #
190735233153
Country of Origin
United States

Dimensions

Nominal Duct Height
6 in
Damper Depth
3 11/16 in
Nominal Duct Width
10 in
Damper Height
5 3/4 in
Damper Width
9 3/4 in
Rough Opening Width
10 in
Overall Height
5 3/4 in
Overall Width
9 3/4 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Fire Damper
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Free Area
0.2 sq ft
Fire Rated
1 1/2 hr
Damper Item
Fire Damper
Damper Shape
Rectangular
Fusible Link
165 Degrees F
Recommended Retaining Angle
2TGG6
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
For Use With
Low Pressure HVAC Systems
Maximum Pressure
4 in wc
Closure Pressure Rating
4 in wc
Damper Application
Fire
Fusible Link Temperature
165 Degrees F
Frame Material
Galvanized Steel
Frame Less Flange
60 sq in
Blade Material
Galvanized Steel
Blade Type
Curtain
Closure Type
Spring
Rough Opening Shape
Rectangular
For Duct Shape
Rectangular
Number of Panels
1
Airflow Direction
Horizontal
Maximum Ambient Temperature
165 Degrees F
Mounting Position
Horizontal; Vertical
Maximum Air Velocity
4000 fpm
Damper Type
Dynamic
Closure Velocity Rating
2,000 fpm
Switch Action
Normally Open
Type
Dynamic With Fire Resistance Rating Less Than 3 Hours

Description

Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.2 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable, Maximum Pressure 4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.