Zoro Homepage

Rectangular Fire Damper, 7-3/4x11-3/4 In.

  • Mfr # 2TGA6

  • Zoro # G0458315


product price: $59.99
/ea

Key Features

Mounting Type
Static, Vertical
Shape
Rectangular
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGA6
Zoro #
G0458315
UPC #
190735232866
Country of Origin
United States

Dimensions

Nominal Duct Width
12 in
Damper Height
7 3/4 in
Nominal Duct Height
8 in
Damper Width
11 3/4 in
Damper Depth
3 11/16 in
Rough Opening Width
12 in
Overall Height
7 3/4 in
Overall Width
11 3/4 in
Overall Length
3 3/4 in
Frame Depth
3 3/4 in
Frame Material Thickness
22 ga

Details

Item
11.8"H 7.8"W 3.7"L GStl Grvty Fire Dampr
Mounting Type
Static, Vertical
Shape
Rectangular
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
For Use With
Low Pressure HVAC Systems
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Shape
Rectangular
Damper Item
Fire Damper
Fire Rated
1 1/2 hr
Recommended Retaining Angle
2TGG9
Free Area
0.4 sq ft
Fusible Link Temperature
165 Degrees F
Maximum Air Velocity
None
Airflow Direction
Vertical
Maximum Ambient Temperature
165 Degrees F
Switch Action
Normally Open
For Duct Shape
Rectangular
Blade Type
Curtain
Mounting Position
Vertical
Frame Material
Galvanized Steel
Closure Type
Gravity
Damper Type
Static
Rough Opening Shape
Rectangular
Blade Material
Galvanized Steel
Frame Less Flange
96 sq in
Damper Application
Fire
Number of Panels
1
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

11.8 In.H 7.8 In.W 3.7 In.L GStl Grvty Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.4 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.