Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 45NM97
Zoro # G3851325
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 255
- Drive Type Direct Drive
- Full Load Amps 0.43
- Housing Material Steel
- Inlet Dia. 4 9/16 in
Product Information
- Brand Dayton
- MFR # 45NM97
- Zoro # G3851325
- UPC # 190735890417
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 9/16 in |
Overall Height | 9 3/8 in |
Overall Width | 7 1/2 in |
Blower Wheel Diameter | 5 1/8 in |
Dimension F | 3 5/16 in |
Dimension L | 4 7/8 in |
Overall Depth | 8 7/8 in |
Outlet Width | 4 in |
Dimension M | 4 3/8 in |
Dimension A | 8 7/8 in |
Dimension J | 5 1/2 in |
Dimension D | 4 1/4 in |
Lead Length | 13 in |
Dimension E | 9 7/8 in |
Dimension C | 7 9/16 in |
Outlet Height | 3 7/16 in |
Blower Wheel Width | 1 7/8 in |
Housing Width | 7 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 9 3/8 in |
Wheel Diameter | 5 1/8 in |
Inlet Diameter | 4 1/2 in |
Wheel Bore Diameter | 8 mm |
Wheel Width | 1 7/8 in |
Housing Depth | 8 7/8 in |
Shaft Diameter | 8 mm |
Details
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 271 cfm, Airflow @ 0.100 in SP 255 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 219 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 183 cfm, Airflow @ 0.500 in SP 135 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, PVC (0354-0250-0001)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FB24X24N_4)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 7" L, 6 in H (8040026035)
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDT3)
- DAYTON Rectangular OEM Blower, 3010 RPM, 1 Phase, Direct, Rolled Steel (1TDP1)
- DAYTON Square OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (3FRG7)
- DAYTON Rectangular OEM Blower, 3461 RPM, 1 Phase, Direct, Steel (70213469X)
- DAYTON Rectangular OEM Blower, 2736 RPM, 1 Phase, Direct (1TDU4)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- Dayton OEM Specialty Blowers