Zoro Homepage

Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct Drive, Steel 1 Speed

  • Mfr # 2C646

  • Zoro # G3229712


product price: $128.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
170
Drive Type
Direct Drive
Full Load Amps
5.10
Housing Material
Steel
Inlet Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C646
Zoro #
G3229712
UPC #
190735217009
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Dia.
4 1/2 in
Overall Height
8 in
Overall Width
6 3/16 in
Blower Wheel Diameter
5 1/4 in
Dimension B
8 in
Dimension F
3 in
Outlet Width
3 in
Dimension M
2 3/8 in
Dimension C
5 11/16 in
Dimension K
3 1/8 in
Dimension J
4 5/8 in
Dimension L
3 15/16 in
Dimension D
3 1/8 in
Overall Depth
7 7/16 in
Lead Length
37 in Black - 10 in Red
Dimension A
7 7/16 in
Blower Wheel Width
2 1/2 in
Outlet Height
3 1/8 in
Wheel Diameter
5 1/4 in
Housing Height
8 in
Wheel Bore Diameter
8 mm
Wheel Width
2 1/2 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
8 mm
Inlet Diameter
4 1/2 in
Housing Depth
7 7/16 in
Flange Size
4 5/8 in W x 3 1/8 in H
Housing Width
6 3/16 in

Details

CFM @ 0.100-In. SP
170
Drive Type
Direct Drive
Full Load Amps
5.10
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
Yes
Blower Motor Type
DC
Blower Voltage
12V DC
Blower Thermal Protection
No Thermal Protection
Blower Conduit Box
No
CFM @ 0.200-In. SP
165
Motor Enclosure
Totally Enclosed
Housing Finish
Baked Enamel
RPM
1875
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Wheel Type
Forward-Curved
CFM @ 0.000-In. SP
176
Housing Color
Black
Mounting Position
All Position
Motor Insulation
Class B
Item
OEM Blower
Max. Inlet Temp.
104 Degrees F
CFM @ 0.400-In. SP
153
Agency Compliance
CE and RoHS Compliance
CFM @ 0.300-In. SP
159
CFM @ 0.500-In. SP
148
Features
Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation
Voltage
12VDC
Standards
CE Compliant, RoHS Compliant
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
For Location
Indoor
Outlet Shape
Rectangular
Mounting Orientation
Multiposition
Brake Horsepower
1/35 hp
Rotation
CW
Current
5.4 A
Maximum Ambient Temperature
104 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Resistance Properties
Corrosion Resistant
Housing Material Grade
SPCC
Airflow @ 0.500 in SP
148 cfm
Electrical Connection
Wire Leads
Maximum Inlet Air Temperature
104 Degrees F
OEM Replacement
Yes
Wheel Material Finish
Galvanized
AMCA Fan Class
Not Rated
Market
Commercial, Industrial, Residential
For Air Type
Clean Air
Mount Type
All Position
Motor Duty Class
Continuous
Airflow @ 0.000 in SP
176 cfm
Hazardous Location Application
No
Chemical Resistant
No
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Housing Material Gauge
0.8 mm
Includes Motor
Yes
Housing Material Finish
Baked Enamel
Minimum Ambient Temperature
14 Degrees F
Maximum Fan Speed
1,875 RPM
Nameplate Voltage
12V DC
Sound Level
Not Rated
Airflow @ 0.100 in SP
170 cfm
Motor IP Rating
IP20
Thermal Overload Protection
No
Number of Inlets
1
Motor Horsepower
1/35 hp
Spark Resistant Construction Type
Not Rated
Minimum Fan Speed
0 RPM
Flange Type
Flanged
Corrosion Resistant
No
Assembly
Assembled
Motor Insulation Class
B
Motor Frame Designation
12 VDC motor
Airflow @ 0.250 in SP
187 cfm
Maximum Static Pressure
1 1/2 in wc
Compatible Speed Control
No
Includes Mounting Hardware
No
Motor Speed
1,875 RPM
Motor Location
Out of Airstream
High-Efficiency Motor
No
Speed Controllable
No
Airflow @ 0.400 in SP
153 cfm
For High-Static Pressure Applications
No
Wheel Material
Steel
Mounting
All Position
Motor Type
Permanent Magnet DC

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/4 in, Airflow @ 0.000 in SP 176 cfm, Airflow @ 0.100 in SP 170 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 187 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 153 cfm, Airflow @ 0.500 in SP 148 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.