Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Replacement OEM Blower, 201 cfm, 2-3/8 in Whl Dia, 1 Phase, Direct Drive, 115VAC, 1/40 hp

  • Mfr # 1TDU6

  • Zoro # G2941486


product price: $105.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
187
Drive Type
Direct Drive
Full Load Amps
0.90
Housing Material
C45 Carbon Steel
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TDU6
Zoro #
G2941486
UPC #
190735147351
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 1/2 in
Overall Width
17 5/8 in
Blower Wheel Diameter
2 3/8 in
Dimension W
14 5/16 in
Dimension B
3 1/2 in
Dimension E
10 7/8 in
Overall Depth
4 1/8 in
Blower Wheel Width
13 in
Dimension D
14 13/16 in
Outlet Width
13 5/8 in
Dimension C
17 11/16 in
Outlet Height
1 in
Lead Length
13 in
Dimension A
4 3/16 in
Wheel Width
13 in
Housing Width
4.1 in
Housing Depth
17.6 in
Housing Height
3.5 in
Wheel Diameter
2 3/8 in

Details

CFM @ 0.100-In. SP
187
Drive Type
Direct Drive
Full Load Amps
0.90
Housing Material
C45 Carbon Steel
Phase
1
Blower Item
Transflow Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
RPM
2670
Mounting Position
All Position
CFM @ 0.000-In. SP
201
Item
OEM Blower
Bearing Type
Sleeve
Motor Insulation
Class B
Wheel Type
Forward-Curved
Replaces
4YJ30
Hz
60
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Open
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Features
Continuous-Duty Operation and Automatic Thermal Protection, Economical Air Delivery for General Heating, Cooling, Ventilating, or Component Cooling, Extruded Aluminum, One-Piece Housing Keeps the Blower Wheel and Motor Properly Aligned, Reducing Vibration, Heavy-Duty, Shaded-Pole Motor Features an Oversized Stack to Enhance Cooling and Product Life, and a Durable Plastic Cooling-Fan Blade, Permanently Lubricated Sleeve Bearings on the Motor and Blower Housing Significantly Reduce Motor Hum Transmission into Equipment
Nameplate Voltage
115V AC
Airflow @ 0.100 in SP
187 cfm
Housing Construction
One Piece
Outlet Shape
Rectangular
Mounting Orientation
Multiposition
Thermal Overload Protection
Yes
Motor Insulation Class
B
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Assembled
For Ventilation Type
Exhaust
OEM Replacement
4YJ30
Current
0.9 A
Airflow @ 0.000 in SP
201 cfm
Wheel Material
C45 Carbon Steel
Number of Inlets
1
Motor Duty Class
Continuous
Standards
CE Compliant, UL/cUL Listed, RoHS Compliant
Blower Type
Transflow Blower
Motor Type
Shaded Pole
Maximum Ambient Temperature
104 Degrees F
Motor Speed
2,670 RPM
Flange Type
Non-Flanged
Maximum Static Pressure
1/4 in wc
Motor Horsepower
1/40 hp
Application
Corn Stoves, Electronic Equipment, Exhaust or Ventilate Cabinets, Fireplace Inserts, Office Machines, Pellet Stoves
Airflow @ 0.250 in SP
90 cfm
Frequency
60 Hz

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 2 3/8 in, Airflow @ 0.000 in SP 201 cfm, Airflow @ 0.100 in SP 187 cfm, Airflow @ 0.250 in SP 90 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Bearing Type Sleeve, Wheel Material C45 Carbon Steel, Housing Material C45 Carbon Steel, Wheel Width 13 in, Number of Inlets 1, Outlet Shape Rectangular, Outlet Height 1 in, Outlet Width 13 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.