- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel
Dayton
Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDP2
Zoro # G3109242
$61.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 102
- Drive Type Direct Drive
- Full Load Amps 1.25
- Housing Material Steel
- Includes Discharge Mounting Flange
Customers Also Purchased
- Brand Dayton
- MFR # 1TDP2
- Zoro # G3109242
- UPC # 190735147047
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 1/8 in |
Overall Height | 5 11/16 in |
Overall Width | 5 7/8 in |
Blower Wheel Diameter | 3 15/16 in |
Outlet Width | 2 11/16 in |
Dimension K | 3 9/16 in |
Dimension J | 4 1/16 in |
Dimension B | 6 3/8 in |
Outlet Height | 2 1/8 in |
Dimension L | 3 3/8 in |
Dimension M | 2 7/8 in |
Dimension C | 5 7/8 in |
Lead Length | 13 in |
Dimension F | 2 1/2 in |
Blower Wheel Width | 1 7/8 in |
Dimension D | 2 11/16 in |
Dimension A | 5 5/16 in |
Overall Depth | 5 1/4 in |
Dimension E | 5 11/16 in |
Shaft Diameter | 8 mm |
Housing Width | 5 7/8 in |
Flange Size | 4 1/16 in W x 3 9/16 in H |
Wheel Diameter | 3 7/8 in |
Wheel Bore Diameter | 8 mm |
Housing Height | 5 11/16 in |
Wheel Width | 1 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 3 1/8 in |
Housing Depth | 5 1/4 in |
Details
CFM @ 0.100-In. SP | 102 |
Drive Type | Direct Drive |
Full Load Amps | 1.25 |
Housing Material | Steel |
Includes | Discharge Mounting Flange |
Number of Speeds | 1 |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Rectangular |
With Flange | Yes |
Blower Motor Type | Shaded Pole |
Blower Voltage | 115V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | No |
Agency Compliance | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
Hz | 60 |
Housing Color | Gray |
RPM | 2836 |
Replaces | 4C763 |
CFM @ 0.400-In. SP | 85 |
Item | OEM Blower |
CFM @ 0.000-In. SP | 104 |
Motor Insulation | Class B |
CFM @ 0.300-In. SP | 94 |
Max. Ambient Temp. | 104 Degrees F |
Max. Inlet Temp. | 104 Degrees F |
CFM @ 0.500-In. SP | 74 |
Housing Finish | Enamel |
Mounting Position | All Position |
Bearing Type | Ball |
Wheel Type | Forward-Curved |
CFM @ 0.200-In. SP | 98 |
Motor Enclosure | Open |
Market | Commercial, Industrial, Residential |
Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
Hazardous Location Application | No |
Chemical Resistant | No |
Motor IP Rating | IP00 |
Thermal Overload Protection | Yes |
Maximum Ambient Temperature | 104 Degrees F |
Replacement For | 4C763 |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Minimum Fan Speed | 0 RPM |
For High-Static Pressure Applications | No |
Features | Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation |
Outlet Shape | Rectangular |
Speed Controllable | No |
Maximum Fan Speed | 2,836 RPM |
Minimum Ambient Temperature | 14 Degrees F |
Assembly | Assembled |
Wheel Material Finish | Galvanized |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Rated |
AMCA Fan Class | Not Rated |
Mount Type | All Position |
Motor Location | Out of Airstream |
Flange Type | Flanged |
Motor Frame Designation | C-frame motor |
Housing Material Finish | Enamel |
Includes Mounting Hardware | No |
High-Efficiency Motor | No |
Airflow @ 0.250 in SP | 85 cfm |
Includes Motor | Yes |
Frequency | 60 Hz |
Airflow @ 0.400 in SP | 85 cfm |
Maximum Inlet Air Temperature | 104 Degrees F |
Nameplate Voltage | 115V AC |
Motor Insulation Class | B |
Standards | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
Airflow @ 0.100 in SP | 102 cfm |
Brake Horsepower | 1/40 hp |
Number of Inlets | 1 |
Mounting Orientation | Multiposition |
Motor Horsepower | 1/40 hp |
Motor Duty Class | Continuous |
Rotation | CW |
Electrical Connection | Wire Leads |
Corrosion Resistant | No |
For Air Type | Clean Air |
Motor Type | Shaded Pole |
Resistance Properties | Corrosion Resistant |
Airflow @ 0.000 in SP | 104 cfm |
Airflow @ 0.500 in SP | 74 cfm |
Current | 1.25 A |
For Location | Indoor |
Motor Speed | 2,815 RPM |
Compatible Speed Control | No |
Maximum Static Pressure | 5/8 in wc |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
OEM Replacement | Yes |
Housing Material Gauge | 0.8 mm |
Housing Material Grade | SPCC |
Wheel Material | Steel |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 3 7/8 in, Airflow @ 0.000 in SP 104 cfm, Airflow @ 0.100 in SP 102 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 85 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 85 cfm, Airflow @ 0.500 in SP 74 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Wick (D18)
- NORITZ Cosmetic Ring For 4" Stainless Steel Ven (CR4-SUS)
- QMARK 1500W 120V Commercial Fan Forced Wall Heater (CWH3150F)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- DAYTON Rectangular OEM Blower, 3040 RPM, 1 Phase, Direct, Rolled Steel (1TDU9)
- DAYTON Rectangular OEM Blower, 3150 RPM, 1 Phase, Direct, Rolled Steel (1TDP8)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213467X)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- DAYTON Round OEM Blower, 3036 RPM, 1 Phase, Direct, Rolled Steel (1TDN7)
- DAYTON Rectangular OEM Blower, 2780 RPM, 1 Phase, Direct (1TDU5)
- Dayton OEM Specialty Blowers