This item is Discontinued.

Dayton Rectangular OEM Specialty Blower, 3461 RPM, 1 Phase, Direct, Steel 702112964X

Rectangular OEM Specialty Blower, 3461 RPM, 1 Phase, Direct, Steel (Discontinued)

  • Mfr # 702112964X
  • Zoro # G0470517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
702112964X
Zoro #
G0470517
UPC #
190735261453
Country of Origin
United States

Dimensions

Inlet Dia.
2 5/8 in
Overall Height
5 11/16 in
Overall Width
5 7/16 in
Blower Wheel Diameter
3 in
Outlet Width
3 1/4 in
Blower Wheel Width
1 13/16 in
Lead Length
7 in
Overall Depth
5 1/4 in
Outlet Height
2 1/16 in
Wheel Width
1 3/4 in
Inlet Diameter
2 5/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
3 3/4 in
Wheel Dimensions
3 3/4 in Dia. x 1 3/4 in W
Outlet Size
2 in x 3 1/4 in

Details

CFM @ 0.100-In. SP
70
Drive Type
Direct Drive
Full Load Amps
1.09
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
Yes
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
CFM @ 0.400-In. SP
49
CFM @ 0.150-In. SP
65 cfm
Bearing Type
Sleeve
Not For Use With
Not Intended For Use As Inline Blowers For Wood Burners
Wheel Type
Forward-Curved
CFM @ 0.000-In. SP
76
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
104 Degrees F
Hz
50/60
CFM @ 0.300-In. SP
57
CFM @ 0.500-In. SP
24
CFM @ 0.200-In. SP
63
Agency Compliance
UL/CSA
RPM
3461
Housing Color
Gray
Motor Enclosure
Totally Enclosed
Housing Finish
Paint
Mounting Position
All Position
Item
OEM Specialty Blower
Discharge Position
All
Airflow @ 0.250 in SP
137 cfm
Motor Horsepower
1/25 hp
Motor Speed
3,160 RPM
Maximum Fan Speed
3,461 RPM
Airflow @ 0.500 in SP
24 cfm
Motor Enclosure Design_Table
Totally Enclosed Motor
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
3/4 in wc
Includes Motor
Yes
Airflow @ Static Pressures
153 cfm @ 0.000 in SP / 137 cfm @ 0.250 in SP
Motor Insulation Class
B
Outlet Shape
Rectangular
Airflow @ 0.500 in SP Range
0 to 999 cfm
Airflow @ 0.100 in SP
70 cfm
Flange Type
Flanged
Housing Material Finish
Painted
For Fan Speed (Dependent on Motor)
3,100 RPM to 3,461 RPM
Minimum Fan Speed
3,100 RPM
Electrical Connection
Wire Leads
Material
Steel Wheel & Steel Housing
Rotation
CW
Mount Type
All Position
Outlet Shape_broad
Rectangular
Includes Drive Package
Yes
Number of Inlets
1
Inlet Type
Single-Inlet
Motor Type
Shaded Pole
Nominal Voltage
115V AC
Standards
CSA Certified, UL Listed
Number of Discharge Positions
4
Minimum Ambient Temperature
40 Degrees C
Airflow @ 0.000 in SP
153 cfm
Frequency
50/60 Hz
Thermal Overload Protection
Yes
Assembly
Assembled
Airflow @ 0.400 in SP
49 cfm
Flange Type_broad
Flanged Outlet
Maximum Inlet Air Temperature
104 Degrees F
Wheel Material
Steel
Nameplate Voltage
115V AC
Mounting Orientation
Multiposition
Current
1.09 A
OEM Replacement
No
Voltage
115

Description

OEM Specialty Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 3/4 in, Airflow @ 0.000 in SP 153 cfm, Airflow @ 0.100 in SP 70 cfm, Airflow @ 0.250 in SP 137 cfm, Airflow @ 0.400 in SP 49 cfm, Airflow @ 0.500 in SP 24 cfm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.