Zoro Homepage

Relay, Alternating

  • Mfr # 6C053

  • Zoro # G3255235


product price: $65.39
/ea

Key Features

Item - Relay
Alternating Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C053
Zoro #
G3255235
UPC #
190735360460
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Depth - Relay
1.7 in
Body Height - Relay
2.9 in
Body Width - Relay
2.4 in
Body Height
2.4 in
Body Width
1.7 in
Body Depth
2.9 in
Overall Depth
3.1 in

Details

Item - Relay
Alternating Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Power Consumption - Relay
3.0 VA
Contact Form - Relay
DPDT Cross-Wired
Operating Modes - Alternating Relay
Alternate, Always Energize Load 1, Always Energize Load 2
Base Type
Octal
Number of Contacts
2
Pins
8
Status Indicator
LED Indicates First Load to be Energized
Alternating Mode Selection Method
Selector Switch
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Amps
10
Contact Form
DPDT
Socket
5X852, 1EGP3, 1EGP5
Item
Alternating Relay
Standards
CE Certified, UL Listed
Max. Input Volts
264VAC
Coil Voltage
240V AC
Socket Code
A
Mounting Style
Plug-In
Operating Modes
Alternate, Always Energize Load 1, Always Energize Load 2
Base Shape
Octal
Input Voltage
240V AC
Contact Rating (DC)
10 A @ 28V
Power Consumption
3 VA
Contact Rating (AC)
10 A @ 240V
Number of Pins
8

Description

Alternating Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates First Load to be Energized, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.