Dayton
Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, Standard
Mfr # 5X852
Zoro # G1753902
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw 1FC14
- DAYTON Relay Socket, Standard, Square, 8 Pin 10E075
- DAYTON Relay Scket, Finger Safe, Square, 8 Pin, 16A 1FC13
- DAYTON Relay Socket, Finger Safe, Square, 14 Pin 1FC15
- DAYTON Relay Socket, Elevator, Octal, 11 Pin, 12A 1EGP2
- DAYTON Relay Socket, Elevator, Square, 8 Pin, 12A 1EGR2
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin 70-782D8-1A
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A RUZC2M
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin RXZE2S108M
- SQUARE D Relay socket, 11 pin, double tier, blade 8501NR82B
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A P7SA-10F-ND DC24
- Dayton Electrical Relays