Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged

  • Mfr # 8501NR82B

  • Zoro # G300905996


product price:  $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Width
43 mm
Depth
26 mm
Height
80 mm
Shape Of Pin
spade
Electrical Connection
double tiered screw clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501NR82B
Zoro #
G300905996
UPC #
-
Country of Origin
China

Dimensions

Width
43 mm
Depth
26 mm
Height
80 mm

Details

Item
Relay socket,11 pin,double tier,blade
Shape Of Pin
spade
Electrical Connection
double tiered screw clamp terminals
Product Or Component Type
Relay Socket
Pin Number
11
Line Rated Current
15 A 300 V AC
Mounting Support
panel || DIN rail
Product Certifications
UL Recognized || CSA || CE

Description

Relay socket,11 pin,double tier,blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.