Relay Socket, Standard, Square, 11 Pin
- Mfr # 5X854
- Zoro # G316344741
product price:Â
$
0.76
/ea
Key Features
Socket Type
Standard
Status Indicator
None
Standards
E84694
Number of Pins
11
Depth
0.54"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5X854
- Zoro #
- G316344741
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.54"
- Width
- 1.50"
Details
- Socket Type
- Standard
- Status Indicator
- None
- Standards
- E84694
- Number of Pins
- 11
- Color
- Gray
- Item
- Relay Socket
- Wire Color
- Gray
Description
Relay Socket, Number of Pins 11, Socket Type Standard, Color Gray, Depth 0.54 In., Standards E84694, Status Indicator None, Width 1.50 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.