Zoro Homepage

Relief Valve, 25 GPM, 3/4 NPT x 3/4 NPT

  • Mfr # 4KHA1

  • Zoro # G1435892


product price: $65.79
/ea

Key Features

Inlet Size
3/4" (M)NPT
Connection Type
MNPT x FNPT
Body Material
Bronze
Max. Fluid Temp. (F)
180 Degrees F
Max. Pressure (PSI)
650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHA1
Zoro #
G1435892
UPC #
190735327678
Country of Origin
India

Dimensions

Inlet Size
3/4" (M)NPT
Overall Length
2 1/8 in
Overall Height
4 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Connection Type
MNPT x FNPT
Body Material
Bronze
Item
Valve
Max. Fluid Temp. (F)
180 Degrees F
Max. Pressure (PSI)
650 psi
Outlet Port (In.)
3/4 (F)NPT
Pressure Range (PSI)
0 to 300
Application
For Prevention of Damage to Positive Displacement Pumps
Type
Pressure Relief
Inlet Port (In.)
3/4 (M)NPT
For Use With
Postive Displacement Pumps
Factory Set Pressure
650 psi
Wetted Materials
Stainless Steel
Max. Flow GPM
25
Pressure Adjustment Range
0 to 300 psi
Max. Pressure
650 psi
Seat Material
304 Stainless Steel
Spring Material
304 Stainless Steel
Test Lever
Test Lever Included
Outlet Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
For Media
Oil, Water
Pilot Adjustment - Minimum
15 psi
Inlet Connection Gender
Male
Operating Pressure - Maximum
650 psi
Pilot Adjustment - Maximum
150 psi
Operating Pressure - Minimum
0 psi
Valve Type
Medium Capacity
Operation Type
Direct Acting
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Operating Temperature - Minimum
5 Degrees C
Product Type
Pressure Relief Valve

Description

Valve, Body Material Bronze, Factory Set Pressure 300 psi, Disc Material Not Applicable, Overall Height 4 1/2 in, Application For Prevention of Damage to Positive Displacement Pumps, Overall Length 2 1/8 in, Seat Material 304 Stainless Steel, Spring Material 304 Stainless Steel, Test Lever Test Lever Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.