Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, 40 GPM, 1 NPT x 3/4 NPT

  • Mfr # 4KHA2

  • Zoro # G1659926


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1" (M)NPT
Connection Type
MNPT x FNPT
Body Material
Bronze
Max. Fluid Temp. (F)
180 Degrees F
Max. Pressure (PSI)
650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHA2
Zoro #
G1659926
UPC #
190735327685
Country of Origin
India

Dimensions

Inlet Size
1" (M)NPT
Overall Height
4 3/4 in
Overall Length
2 1/2 in
Inlet Connection Size
1 in
Outlet Connection Size
3/4 in

Details

Connection Type
MNPT x FNPT
Body Material
Bronze
Item
Valve
Max. Fluid Temp. (F)
180 Degrees F
Max. Pressure (PSI)
650 psi
Max. Pressure
650 psi
Factory Set Pressure
650 psi
Max. Flow GPM
40
Application
For Prevention of Damage to Positive Displacement Pumps
Pressure Adjustment Range
0 to 400 psi
Type
Pressure Relief
Pressure Range (PSI)
0 to 400
Inlet Port (In.)
1 (M)NPT
Outlet Port (In.)
3/4 (F)NPT
For Use With
Postive Displacement Pumps
Wetted Materials
Stainless Steel
Test Lever
Test Lever Included
Seat Material
304 Stainless Steel
Spring Material
304 Stainless Steel
For Media
Oil, Water
Product Type
Pressure Relief Valve
Operating Pressure - Minimum
0 psi
Outlet Connection Type
NPT
Operation Type
Direct Acting
Operating Pressure - Maximum
650 psi
Pilot Adjustment - Minimum
15 psi
Operating Temperature - Minimum
5 Degrees C
Valve Type
Low Pressure
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
150 psi
Outlet Connection Gender
Female

Description

Valve, Body Material Bronze, Factory Set Pressure 400 psi, Disc Material Not Applicable, Overall Height 4 3/4 in, Application For Prevention of Damage to Positive Displacement Pumps, Overall Length 2 1/2 in, Seat Material 304 Stainless Steel, Spring Material 304 Stainless Steel, Test Lever Test Lever Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.