Zoro Homepage

Remote Bulb Thermostat, Built In, 55-115 F

  • Mfr # 2YU88

  • Zoro # G1945334


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Type
Surface
Includes
Instruction Manual
For Use With
2YU86, 2YU87
Heater Voltage
120/240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU88
Zoro #
G1945334
UPC #
190735240885
Country of Origin
United States

Dimensions

Overall Width
1 1/16 in
Overall Dimensions - H x W x D
2-2/16 in x 1-1/16 in x 1-1/16 in
Overall Depth
1 1/16 in
Overall Height
2 1/8 in

Description

Electric Floor Heater Thermostat, 120/240V AC, 1 1/16 in Overall Depth, 2 1/8 in Overall Height, 1 1/16 in Overall Width, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 25 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Instruction Manual, Mounting Type Surface Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, CUL #E21609, Maximum Operating Temperature 115 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.