Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53J916
Zoro #
G7377535
UPC #
190735161432
Country of Origin
United States
Dimensions
For Nominal Shaft Diameter
1 1/2 in
Bore Diameter
1 1/2 in
Bearing Width
2 in
Details
For Use With
Grainger Item Number: 10C395, 1WBX2, 5AV85
Item
BEARING
Fits Brand
Dayton
Product Type
Bearing
Bearing Type
Ball Bearing
Bearing Material
Cast Iron
Includes Bearing Support
Yes
Compatible with Brand
Dayton
Type of Bearing
Ball Bearing
Maximum Temperature
190 Degrees F
Compatible Grainger Part Number
10C395, 1WBX2, 5AV85
Description
Bearing, Product Type Bearing, Bore Diameter 1 1/2 in, Bearing Material Cast Iron, Bearing Width 2 in, Maximum Temperature 190 Degrees F, For Use With 10C395, 1AHA7, 1AHB2, 1AHB3, 1AHB4, 4YGA4, 4YY28, 5AV85, Compatible with Grainger Part Number 10C395, 1WBX2, 5AV85, Compatible with Brand Dayton, For Nominal Shaft Diameter 1 1/2 in, Includes Bearing Support Yes, Bearing Type Ball Bearing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.