Zoro Homepage

Replacement Blade, 36 In.

  • Mfr # 23NU11

  • Zoro # G5555121


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
Blade Material
Aluminum
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU11
Zoro #
G5555121
UPC #
190735186411
Country of Origin
China

Dimensions

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
5/8 in
Bore Dia. (mm)
15.87 mm

Details

Number of Blades
3
Blade Material
Aluminum
HP
1/2 hp
For Use With
2RDZ3
RPM
850 RPM
Item
Blade Propeller
Drive Type
Direct
Material
Aluminum

Description

Blade Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/2 hp, RPM 850 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 2RDZ3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.