Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade, 42 In., RPM: 360

  • Mfr # 23NU08

  • Zoro # G5632785


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
42 in
Bore Dia. (In.)
1 in
Number of Blades
5
HP
1 hp
RPM
360 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU08
Zoro #
G5632785
UPC #
190735186381
Country of Origin
China

Dimensions

Propeller Dia. (In.)
42 in
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25 mm

Details

Number of Blades
5
HP
1 hp
RPM
360 RPM
Blade Material
Aluminum
Drive Type
Direct
Item
Blade Propeller
For Use With
1YNW8
Material
Aluminum

Description

Blade Propeller, Propeller Dia. (In.) 42 in, Bore Dia. (In.) 1 in, Bore Dia. (mm) 25 mm, Number of Blades 5, HP 1 hp, RPM 360 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1YNW8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.