Zoro Homepage

Replacement Fan Blade

  • Mfr # 508183

  • Zoro # G2798503


product price: $288.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Propeller Dia. (In.)
48 in
Bore Dia. (In.)
25mm
Number of Blades
4
Blade Material
Galvanized Steel
For Use With
3C610F, 4ZA71, 5TR70F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508183
Zoro #
G2798503
UPC #
190735341209
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
48 in
Bore Dia. (In.)
25mm
Bore Dia. (mm)
25 mm

Details

Number of Blades
4
Blade Material
Galvanized Steel
For Use With
3C610F, 4ZA71, 5TR70F
Drive Type
Belt
Item
Replacement Propeller
RPM
469 RPM

Description

Replacement Propeller, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 25mm, Bore Dia. (mm) 25 mm, Number of Blades 4, HP -, RPM 469 RPM, Drive Type Belt, Blade Material Galvanized Steel, For Use With 3C610F, 4ZA71, 5TR70F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.