Zoro Homepage

Replacement Filter

  • Mfr # 51K556

  • Zoro # G7326121


product price: $84.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3CCR8
Fits Brand
DAYTON
Overall Length
27 in
Overall Width
27 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51K556
Zoro #
G7326121
UPC #
190735159422
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
27 in
Overall Height
19 in

Details

Item
Replacement filter
For Use With Mfr. Model Number
3CCR8
Fits Brand
DAYTON
Compatible with Product Type
Air Heater
Compatible Manufacturer Part Number
3CCR8, 3CCR9

Description

Replacement Filter, Compatible with Product Type Air Heater, Overall Height 19 in, Overall Length 27 in, Overall Width 27 in, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.