Shop DAYTON

OEM Replacement Motor, 1 1/2 hp

  • Mfr # 51Z644

  • Zoro # G7301743


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6KWN8, 6KWP3
Fits Brand
Dayton
For Use With
Grainger Item Number: 6KWN8, 6KWP3
Voltage
115/208-230V AC
Voltage Compatibility
115V AC, 208V AC, 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51Z644
Zoro #
G7301743
UPC #
190735159699
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 5/16 in
Shaft Diameter
5/8 in

Details

For Use With Mfr. Model Number
6KWN8, 6KWP3
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 6KWN8, 6KWP3
Voltage
115/208-230V AC
Voltage Compatibility
115V AC, 208V AC, 230V AC
HP
1 1/2 hp
Nameplate RPM
1800
RPM Range
1,701-1,800
Motor Design
1-Phase
Phase
Single
Full Load Amps
6.6/7.2/13.2 A
Usable @ 208V
Usable at 208V
Weight
42 lb
Product Type
OEM Replacement Motor
Full Load Current @ 60 Hz
6.6/7.2/13.2 A
Compatible Manufacturer Part Number
6KWN8, 6KWP3
Compatible Brand
Dayton

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, Voltage 115/208-230V AC, Full Load Amps 6.6/7.2/13.2 A, Usable @ 208V Usable at 208V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.