Shop DAYTON

OEM Replacement Motor, 1/2 hp

  • Mfr # 53J908

  • Zoro # G7369214


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5TCL2
Fits Brand
Dayton
For Use With
Grainger Item Number: 5TCL2
Voltage
115V AC
Nameplate RPM
1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53J908
Zoro #
G7369214
UPC #
190735161364
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Shaft Diameter
5/8 in

Details

For Use With Mfr. Model Number
5TCL2
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 5TCL2
Voltage
115V AC
Nameplate RPM
1200
RPM Range
1,101-1,200
Full Load Amps
5.0 A
Phase
Single
HP
1/2 hp
Motor Design
1-Phase
Voltage Compatibility
115V AC
Weight
29 lb
Compatible Brand
Dayton
Full Load Current @ 60 Hz
5.0 A
Compatible Manufacturer Part Number
5TCL2
Product Type
OEM Replacement Motor

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1/2 hp HP, Nameplate RPM 1,200 RPM, Voltage 115V AC, Full Load Amps 5.0 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.