Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53J992
Zoro #
G7268755
UPC #
190735162156
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/8 in
Details
Voltage
208-230/460V AC
For Use With
Grainger Item Number: 2ATC8
For Use With Mfr. Model Number
2ATC8
Item
MOTOR
Fits Brand
Dayton
Voltage Compatibility
208V AC, 230V AC, 460V AC
HP
2 hp
Phase
Three
Motor Design
3-Phase
Nameplate RPM
1200
RPM Range
1,101-1,200
Full Load Amps
3.2/6.4/7.35 A
Product Type
Motor
Usable @ 208V
Yes
Compatible Brand
Dayton
Compatible Manufacturer Model Number
2ATC8
Weight
68 lb
Description
Motor, Three Phase, Motor Design 3-Phase, 2 hp HP, Nameplate RPM 1200, Voltage 208-230/460V AC, Full Load Amps 3.2/6.4/7.35 A, Usable @ 208V Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.