Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Propeller, 34 In Dia

  • Mfr # 4DFU5

  • Zoro # G3153227


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
34 in
Bore Dia. (In.)
1 in
Number of Blades
6
Required Motor HP
1 1/2, 3, 5
Max. RPM
1,750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DFU5
Zoro #
G3153227
UPC #
190735323069
Country of Origin
Taiwan, Province of China

Dimensions

Propeller Dia. (In.)
34 in
Bore Dia. (In.)
1 in
Blade Height (In.)
33 1/4 in
Blade Width (In.)
2 3/8 in
Dimension B (In.)
2 5/16 in
Dimension A (In.)
33 1/4 in

Details

Number of Blades
6
Required Motor HP
1 1/2, 3, 5
Max. RPM
1,750 RPM
Required HP @ Lower RPM
1 1/2 hp
Remarks
Commonly Used as Replacement Propeller for Spray Booth Fans
CFM @ 0.000-In. SP
150 cfm
Item
Propeller
Type
Replacement
Number of Set Screws
2
Pitch (Deg.)
29 Degrees
Rotation
Clockwise Facing Discharge
Blade Material
Spark Resistant Cast Aluminum
Required HP @ Higher RPM
5 hp
Keyway (In.)
1/4 in
RPM High
1,750 RPM
RPM Low
1,240 RPM

Description

Propeller, Replacement, Propeller Dia. (In.) 34 in, Bore Dia. (In.) 1 in, Number of Blades 6, Pitch (Deg.) 29 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 1/4 in, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1 1/2, 3, 5, Required HP @ Higher RPM 5 hp, Required HP @ Lower RPM 1 1/2 hp, RPM Low 1,240 RPM, RPM High 1,750 RPM, Max. RPM 1,750 RPM, CFM @ 0.000-In. SP 150 cfm, Blade Height (In.) 33 1/4 in, Blade Width (In.) 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.