Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Propeller, Al Blade, 18" dia.

  • Mfr # 819Y89

  • Zoro # G611228975


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
5/8 in
Number of Blades
4
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819Y89
Zoro #
G611228975
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
5/8 in

Details

Number of Blades
4
Blade Material
Aluminum
Item
Replacement Propeller

Description

Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Blade Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.