Zoro Homepage

Replacement Shaft

  • Mfr # 365736

  • Zoro # G0357703


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
52CD35
Overall Length
28 in
Product Type
Shaft
Compatible Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365736
Zoro #
G0357703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Diameter
1 in

Details

Item
Shaft
Fits Brand
Dayton
For Use With Mfr. Model Number
52CD35
Product Type
Shaft
Compatible Brand
Dayton
Compatible Manufacturer Model Number
52CD35
Compatible Product Type
Upblast Roof Exhaust Fan

Description

Replacement Shaft, For Use With Grainger Item Number 52CD35, For Use With Mfr. Model Number 52CD35, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.