Replacement Wheel
Mfr # 50B912
Zoro # G7415956
product price: $202.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
2RB89
Fits Brand
Dayton
For Use With
Grainger Item Number: 2RB89, 5TCL4
Material
Aluminum
Wheel Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50B912
Zoro #
G7415956
UPC #
190735157183
Country of Origin
Multiple
Dimensions
Wheel Diameter
11 1/2 in
Details
For Use With Mfr. Model Number
2RB89
Fits Brand
Dayton
Item
Wheel
For Use With
Grainger Item Number: 2RB89, 5TCL4
Material
Aluminum
Wheel Material
Aluminum
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 11 1/2 in, Wheel Material Aluminum, Compatible with Grainger Part Number 2RB89, 5TCL4, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.